Repair Kit
Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- Brand Model Compatibility:
- Clayton Mark® 5451NL Series
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Kit
- UPC:
- 642026057592
- Weight:
- 0.42 lb