This product requires certification to purchase.

1/2 in. Brass 100# Relief Valve

Harvard

RV-NL Series 1/2 in. Brass 100# Relief Valve

  • Fast #
  • Part #ARV50100NL
  • Item #4670746
  • Manufacturer Part #RV50-100NL
4.1 out of 5 Customer Rating
Brand image
Harvard

RV-NL Series 1/2 in. Brass 100# Relief Valve

  • Fast #
  • Part #ARV50100NL
  • Item #4670746
  • Manufacturer Part #RV50-100NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty no lead bronze, no lead brass or 304 stainless steel
  • For shallow, deep well and submersible pumps
  • Third party certified to NSF/ANSI 372
  • Spring loaded and pre-set under pressure, not adjustable
  • 1/2 in or 3/4 in (IRV7575) discharge
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
RV-NL Series
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Rubber
Material Type:
Buna-N
Pressure Class:
100#
UL Listed:
No
UPC:
670750207617
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Relief Valve