1/2 in. Bronze 75# Relief Valve
RV-NL Series 1/2 in. Bronze 75# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty no lead bronze, no lead brass or 304 stainless steel
- For shallow, deep well and submersible pumps
- Third party certified to NSF/ANSI 372
- Spring loaded and pre-set under pressure, not adjustable
- 1/2 in or 3/4 in (IRV7575) discharge
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- RV-NL Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- Pressure Class:
- 75#
- UL Listed:
- No
- UPC:
- 670750026645
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve