This product requires certification to purchase.

1-1/4 in. Plastic Threaded 150# Ball Valve

Harvard

SCH 80 Series 1-1/4 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #AHMIP125TE
  • Item #1581309
  • Manufacturer Part #HMIP125TE
3.4 out of 5 Customer Rating
Brand image
Harvard

SCH 80 Series 1-1/4 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #AHMIP125TE
  • Item #1581309
  • Manufacturer Part #HMIP125TE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM 2467
Clean Bagged:
No
Collection:
SCH 80 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
ABS
Height:
3-41/50
IAPMO Listed:
No
ISO:
ISO 9002
Length:
4-9/20
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
642026001533
Valve Body Style:
2-way
Valve Disc Material:
PVC
Valve Operator:
T-Handle
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
0.65
Width:
2-23/50