This product requires certification to purchase.

1 in. Plastic Threaded 150# Ball Valve

Harvard

SCH 80 Series 1 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #AHMIP100TE
  • Item #1581324
  • Manufacturer Part #HMIP100TE
3.1 out of 5 Customer Rating
Brand image
Harvard

SCH 80 Series 1 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #AHMIP100TE
  • Item #1581324
  • Manufacturer Part #HMIP100TE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
3-63/100 in
Length
4-13/100 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
0.6 lb
Width
2-11/50 in
Characteristics & Features
Clean Bagged
No
Collection
SCH 80 Series
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Operator
T-Handle
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM 2467
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
642026001519