This product requires certification to purchase.

1-1/4 in. FPT Heavy Duty 304 Stainless Steel Coupling

Harvard

SSDPC Series 1-1/4 in. FPT Heavy Duty 304 Stainless Steel Coupling

  • Fast #
  • Part #ASSDPC125
  • Item #4109232
  • Manufacturer Part #SSDPC125
3.8 out of 5 Customer Rating
Brand image
Harvard

SSDPC Series 1-1/4 in. FPT Heavy Duty 304 Stainless Steel Coupling

  • Fast #
  • Part #ASSDPC125
  • Item #4109232
  • Manufacturer Part #SSDPC125
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Heavy duty, extra heavy wall cast 304 stainless steel construction
  • Up to 60% heavier wall than other SS drop pipe couplings available
  • Reamed and drifted for easy starting of threads
  • Tapered pipe threads for positive watertight connections
  • Wrench flats for easy installation
  • Third party certified to NSF/ANSI 372
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-1/2 in
Weight
0.8 lb
Characteristics & Features
Clean Bagged
No
Collection
SSDPC Series
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Schedule Class
80S
Warranty & Product Information
ANSI
ANSI 372
Application
Submersible Pump
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
642026080323