1 in. Insert x Sweat Brass Adapter
YB00NL Series 1 in. Insert x Sweat Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use with flexible poly pipe
- Use as 1 in male or 3/4 in female sweat fitting
- Lead-free
- Third party certified to NSF/ANSI 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- YB00NL Series
- End Connection 1:
- Barbed
- End Connection 2:
- Solder
- End Connections:
- Barbed x Solder
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Yellow Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 642026098304
- Weight:
- 0.24