1G Clr Cutting Oil
1G Clr Cutting Oil
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Capacity:
- 1 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Mineral Oil
- Product Type:
- Oil
- UPC:
- 078864161502