This product requires certification to purchase.

2.8 oz. Silicone Sealant in White

Harvey™

2.8 oz. Silicone Sealant in White

  • Fast #
  • Part #H31345
  • Item #1227356
  • Manufacturer Part #31345
5 out of 5 Customer Rating
Brand image
Harvey™

2.8 oz. Silicone Sealant in White

  • Fast #
  • Part #H31345
  • Item #1227356
  • Manufacturer Part #31345
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Provides excellent adhesion to brick, ceramic, vinyl, aluminum, painted surfaces, plaster, drywall, concrete, wood, glass, china and metal
  • Caulk around windows, baseboards, siding and trim, pipes, chimney flashings, air conditioners, ceiling and wall joints, door frames, moldings, corner joints, vents/ducts, masonry, tubs and sinks
  • Fills joints up to 3/8 in W x 3/8 in D
  • Requires Certification

Specifications

ASTM:
ASTM 920-86
Application:
Brick, Ceramic, Vinyl, Aluminum, Painted Surfaces, Plaster, Drywall, Concrete, Wood, Glass, Dishes, Metal
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Silicone
Maximum Temperature:
450
Product Type:
Sealant
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
2.8 oz
Temperature Range:
-65 to 450 Deg F
UPC:
078864313451