This product requires certification to purchase.

4 STYROFOAM Closet SPACER

Harvey™

4 STYROFOAM Closet SPACER

  • Fast #
  • Part #H12140
  • Item #1303262
  • Manufacturer Part #12140
5 out of 5 Customer Rating
Brand image
Harvey™

4 STYROFOAM Closet SPACER

  • Fast #
  • Part #H12140
  • Item #1303262
  • Manufacturer Part #12140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Closet bend spacers keep poured concrete away from waste lines and closet bends
  • Replace coffee cans, styrene coverings and duct tape
  • Styrofoam material
  • Bulk package includes 32 spacers
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/2
Height:
6-1/2
Size:
4 in
Type:
H012140
UPC:
078864121407
Width:
5-1/2