5/16 x 2-1/2 in. Brass Closet Bolt
5/16 x 2-1/2 in. Brass Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Each package contains 2 brass toilet flange bolts, 2 open-end acorn nuts, 2 heavy-plated washers, and 2 plastic retainer washers
- 5/16" x 2 1/2" bolts
- Packaged in clear plastic bag
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5/16
- Length:
- 2-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5/16 in x 2-1/2 in
- UL Listed:
- No
- UPC:
- 078864531954
- Width:
- 4