8 oz. Fast Set Orange CPVC Pipe Cement
C-4 8 oz. Fast Set Orange CPVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ASTM F493 and ASTM D2846
- Recommended for potable water, pressure pipe, conduit and drain, waste and ventilation applications
- Recommended application temperature 40°F to 110°F
Specifications
- ASTM:
- ASTM D-2869, ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- C-4
- Color:
- Orange
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 078864187106