32 oz. Medium Set Grey PVC Pipe Cement
P-12G 32 oz. Medium Set Grey PVC Pipe Cement
Product Details
Product Details
- Heavy bodied medium set gray cement for use on all schedules and classes of PVC pipe and fittings up to 12 in diameter with interference fit
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Thick formula fills gaps in large diameter pipe and loose fitting joints
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Meets ASTM Standard D-2564
Specifications
- ASTM:
- ASTM D-2564
- Collection:
- P-12G
- Color:
- Grey
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz
- UPC:
- 078864182804