1-1/2 - 2-1/2 in. 125/250V EPDM, Noryl or Stainless Steel Flow Switch with Connection
1-1/2 - 2-1/2 in. 125/250V EPDM, Noryl or Stainless Steel Flow Switch with Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for long-term reliability and chemical resistance
- Detects and signals flow change
- Seal is continuously flushed by the working fluid
- Adjustable while in operation
- Responds to flow only, independent of pressure, temperature and environment
Specifications
- AMP:
- 15
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Horsepower:
- 1/2 hp
- Length:
- 4-5/16 in
- Material:
- Noryl, Stainless Steel, Rubber
- Material Type:
- Noryl
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Volts:
- 125/250V
- Width:
- 2-1/32 in