125/250V 316 Stainless Steel, FKM and Elastomer Flow Switch for 1 - 3 in. Pipes
125/250V 316 Stainless Steel, FKM and Elastomer Flow Switch for 1 - 3 in. Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty switch for extreme applications
- Use in particle contaminated fluids
- Adjustable while in operation
- Multiple quick change paddles provide wide operating range
- Intrinsically safe for hazardous environments
- Maintains calibration when subjected to reasonable hammer or line surge
- Lead-free brass construction
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- 1 in - 3 in Pipes
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 4-3/16 in
- Material:
- Stainless Steel, Plastic, Rubber, Fluoroelastomer
- Material Type:
- 316 SS, PTFE, Viton®
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Volts:
- 125/250V
- Width:
- 3-15/16 in