This product requires certification to purchase.

125/250V Brass, EPDM and Elastomer Flow Switch for 3 - 10 in. Pipes

Harwil Precision Products

125/250V Brass, EPDM and Elastomer Flow Switch for 3 - 10 in. Pipes

  • Fast #
  • Part #HKCQ55126A
  • Item #7603811
  • Manufacturer Part #KCQ-5/5/(1,2,6)/A
5 out of 5 Customer Rating
Brand image
Harwil Precision Products

125/250V Brass, EPDM and Elastomer Flow Switch for 3 - 10 in. Pipes

  • Fast #
  • Part #HKCQ55126A
  • Item #7603811
  • Manufacturer Part #KCQ-5/5/(1,2,6)/A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty switch for extreme applications
  • Use in particle contaminated fluids
  • Adjustable while in operation
  • Multiple quick change paddles provide wide operating range
  • Intrinsically safe for hazardous environments
  • Maintains calibration when subjected to reasonable hammer or line surge
  • Lead-free brass construction
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
3 in - 10 in Pipes
Color Finish Name:
Red
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
4-1/2 in
Horsepower:
1/2 hp
Length:
4-3/16 in
Material:
Brass
Material Type:
EPDM
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
No
Volts:
125/250V
Width:
3-15/16 in