This product requires certification to purchase.

3/4 in. 120V Noryl or Stainless Steel 2-Gang Flow Switch with Tee

Harwil Precision Products

3/4 in. 120V Noryl or Stainless Steel 2-Gang Flow Switch with Tee

  • Fast #
  • Part #HCF12N752GANG
  • Item #7603813
  • Manufacturer Part #CF-12N-75-2 GANG
4.5 out of 5 Customer Rating
Brand image
Harwil Precision Products

3/4 in. 120V Noryl or Stainless Steel 2-Gang Flow Switch with Tee

  • Fast #
  • Part #HCF12N752GANG
  • Item #7603813
  • Manufacturer Part #CF-12N-75-2 GANG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple flow control for chemical feed applications
  • Use to operate chemical feed pumps, alarms and flow verification
  • Multiple 120 VAC receptacles in a weatherproof electrical box
  • PVC tee fitting with slip ends for mounting
  • Requires Certification

Specifications

AMP:
13
Cord Length:
12 ft
Depth:
5 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Horsepower:
1/2 hp
Material:
Noryl, Stainless Steel
Material Type:
Noryl
Maximum Temperature:
180
NSF Certified:
No
Number Of Gangs:
2
Power Source:
Electric
Pressure - Maximum:
250 psi
UL Listed:
No
Volts:
120V
Width:
5-1/2 in