This product requires certification to purchase.

3/4 in. Noryl or Stainless Steel Flow Switch Control with Tee for CF-112 Chemical Feed Pump

Harwil Precision Products

3/4 in. Noryl or Stainless Steel Flow Switch Control with Tee for CF-112 Chemical Feed Pump

  • Fast #
  • Part #HCF112N75
  • Item #7603807
  • Manufacturer Part #CF-112N-75
4.8 out of 5 Customer Rating
Brand image
Harwil Precision Products

3/4 in. Noryl or Stainless Steel Flow Switch Control with Tee for CF-112 Chemical Feed Pump

  • Fast #
  • Part #HCF112N75
  • Item #7603807
  • Manufacturer Part #CF-112N-75
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple flow control for chemical feed applications
  • Use to operate chemical feed pumps, alarms and flow verification
  • 2 indicator lights power input status and flow indication
  • PVC tee fitting with slip ends for mounting
  • Requires Certification

Specifications

Brand Model Compatibility:
CF-112 Chemical Feed Pump
Cord Length:
6 ft
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Noryl
Material Type:
Noryl
NSF Certified:
No
Pressure - Maximum:
250 psi
UL Listed:
No