This product requires certification to purchase.

3 - 10 in. 125V Noryl or Stainless Steel 1-Gang Flow Switch with Connection

Harwil Precision Products

3 - 10 in. 125V Noryl or Stainless Steel 1-Gang Flow Switch with Connection

  • Fast #
  • Part #HCF8N31231GANG
  • Item #7603808
  • Manufacturer Part #CF-8(N)/3/(1,2,3)-1 GANG
5 out of 5 Customer Rating
Brand image
Harwil Precision Products

3 - 10 in. 125V Noryl or Stainless Steel 1-Gang Flow Switch with Connection

  • Fast #
  • Part #HCF8N31231GANG
  • Item #7603808
  • Manufacturer Part #CF-8(N)/3/(1,2,3)-1 GANG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple flow control for chemical feed applications
  • Use to operate chemical feed pumps, alarms and flow verification
  • Multiple 120 VAC receptacles in a weatherproof electrical box
  • Direct process connection (no mounting tee included)
  • Drag discs to narrow into switch activation points
  • For 3" to 10" pipe
  • Requires Certification

Specifications

AMP:
13
Cord Length:
12 ft
Depth:
5 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in x 10 in
Horsepower:
1/2 hp
Material:
Noryl, Stainless Steel
Material Type:
Noryl
Maximum Temperature:
180
NSF Certified:
No
Number Of Gangs:
1
Power Source:
Electric
Pressure - Maximum:
50 psi
UL Listed:
No
Volts:
125V
Width:
3-1/2 in