3 - 10 in. 125V Hastelloy 1-Gang Flow Switch with Connection
3 - 10 in. 125V Hastelloy 1-Gang Flow Switch with Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple flow control for chemical feed applications
- Use to operate chemical feed pumps, alarms and flow verification
- Multiple 120 VAC receptacles in a weatherproof electrical box
- Direct process connection (no mounting tee included)
- Drag discs to narrow into switch activation points
- For 3" to 10" pipe
Specifications
- AMP:
- 13
- Cord Length:
- 12 ft
- Depth:
- 5 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in x 10 in
- Horsepower:
- 1/2 hp
- Material:
- Hastelloy
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number Of Gangs:
- 1
- Power Source:
- Electric
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Volts:
- 125V
- Width:
- 3-1/2 in