3/4 in. 120V Noryl or Stainless Steel 1-Gang Flow Switch with Tee
3/4 in. 120V Noryl or Stainless Steel 1-Gang Flow Switch with Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple flow control for chemical feed applications
- Use to operate chemical feed pumps, alarms and flow verification
- Multiple 120 VAC receptacles in a weatherproof electrical box
- PVC tee fitting with slip ends for mounting
Specifications
- AMP:
- 13
- Cord Length:
- 12 ft
- Depth:
- 5 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Horsepower:
- 1/2 hp
- Material:
- Noryl, Stainless Steel
- Material Type:
- Noryl
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number Of Gangs:
- 1
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3-1/2 in