This product requires certification to purchase.

1-3/8X2-1/2 CIRC Flange *VOLA Polished Chrome

Hastings Tile

Vola 1-3/8X2-1/2 CIRC Flange *VOLA Polished Chrome

  • Fast #
  • Part #H00116
  • Item #4490140
  • Manufacturer Part #001-16
4.9 out of 5 Customer Rating
Brand image
Hastings Tile

Vola 1-3/8X2-1/2 CIRC Flange *VOLA Polished Chrome

  • Fast #
  • Part #H00116
  • Item #4490140
  • Manufacturer Part #001-16
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vola
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Faucet Part Type:
Flange