This product requires certification to purchase.

5 gal 12.5% Sodium Hypochlorite

Hawkins Inc

5 gal 12.5% Sodium Hypochlorite

  • Fast #
  • Part #ANAHYPO1255
  • Item #7583402
  • Manufacturer Part #BLEACH 5GAL
5 out of 5 Customer Rating
Brand image
Hawkins Inc

5 gal 12.5% Sodium Hypochlorite

  • Fast #
  • Part #ANAHYPO1255
  • Item #7583402
  • Manufacturer Part #BLEACH 5GAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liquid chlorine for water and wastewater treatment
  • Perfect for disinfecting a newly installed waterline
  • 12.5% strength
  • NSF certified
  • Not available for sale in the following states: HI, AK, WA, OR, CA, NV, UT, AZ, NM, TX, ME, NH, VT, MA, CT & RI
  • DOT HAZARDOUS - UPS/LTL fees & freight will be charged / Non-Cancellable & Non-Returnable
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Yellows
Color Finish Name:
Clear Yellow, Green
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Mineral
Size:
5 gal