1/2 x 1/4 in. Squeeze Handle Valve in Polished Chrome
1/2 x 1/4 in. Squeeze Handle Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model SP248 is a polished chrome-plated brass, stay-open, squeeze handle valve with integral flow control
- 6" in overall length 1/2" FIPS inlet x 1/4" MPS outlet Shipping weight is 2 lbs
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Flow Rate:
- 6.25 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 611970373874