This product requires certification to purchase.

1-Hole Gooseneck Sink Faucet in Polished Chrome

Haws®

1-Hole Gooseneck Sink Faucet in Polished Chrome

  • Fast #
  • Part #H5452LF
  • Item #1196404
  • Manufacturer Part #5452LF
4.2 out of 5 Customer Rating
Brand image
Haws®

1-Hole Gooseneck Sink Faucet in Polished Chrome

  • Fast #
  • Part #H5452LF
  • Item #1196404
  • Manufacturer Part #5452LF
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: Center supply to center spout outlet is 4-1/2" (11.4 cm), bottom of flange to extreme top of faucet is 10-3/8" (26.3 cm), bottom of flange to spout outlet is 6-3/16" (16 cm), flange diameter is 2" (5.1 cm), shank diameter is 13/16" (2.1 cm). Connection is a 1/2" O.D. (1.3 cm) slip-joint inlet
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Slip Joint
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Self-closing Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
10-3/8 in
Spout Reach:
5 in
UPC:
611970328263