1 in. NPT 316 Stainless Steel Shower Ball Valve for Horizontal Installation
1 in. NPT 316 Stainless Steel Shower Ball Valve for Horizontal Installation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 611970374659
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve