10-3/4 in. Universal Eyewash Sign
10-3/4 in. Universal Eyewash Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- IAPMO Listed:
- No
- Length:
- 10-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Eyewash Sign
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 611970369327
- Width:
- 8 in