This product requires certification to purchase.

1 x 1 in. Surface Mount Shower and Eye Face Wash

Haws®

Axion® MSR 1 x 1 in. Surface Mount Shower and Eye Face Wash

  • Fast #
  • Part #H8356WCSM
  • Item #4127417
  • Manufacturer Part #8356WCSM
5 out of 5 Customer Rating
Brand image
Haws®

Axion® MSR 1 x 1 in. Surface Mount Shower and Eye Face Wash

  • Fast #
  • Part #H8356WCSM
  • Item #4127417
  • Manufacturer Part #8356WCSM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness Perfect for mounting on block or solid walls which cannot be cut into
  • Easy access exterior mounted in-line strainer
  • One piece drain tray catches waste fluid during eyewash use
  • With 18 gauge type 304 stainless steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
Collection:
Axion® MSR
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
Fitting Size 1:
1 in
Fitting Size 2:
2 in
Fitting Sizes:
1 in x 2 in
Fitting Type:
Reducing
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
32-1/2 in
Installation Type:
Surface Mount
Material:
Brass, Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
84-1/2 in
UL Listed:
No
UPC:
611970353975
Valve Type:
Ball Valve
Weight:
52 lb