This product requires certification to purchase.

304 Stainless Steel 18-1/4 in. 16-1/2 in. 7 in. Valve Covers & Enclosure

Haws®

304 Stainless Steel 18-1/4 in. 16-1/2 in. 7 in. Valve Covers & Enclosure

  • Fast #
  • Part #H9200SUR
  • Item #4307768
  • Manufacturer Part #9200SUR
5 out of 5 Customer Rating
Brand image
Haws®

304 Stainless Steel 18-1/4 in. 16-1/2 in. 7 in. Valve Covers & Enclosure

  • Fast #
  • Part #H9200SUR
  • Item #4307768
  • Manufacturer Part #9200SUR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Thermostatic Mixing Valves
Color Finish Name:
Stainless Steel
Length:
16-1/2 in
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
611970313023
Width:
7 in