ABS Plastic Anti-Surge Eyewash Head in Green
ABS Plastic Anti-Surge Eyewash Head in Green
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Soft-Flo
- Anti-surge
- With a built-in 1.2 gpm automatic pressure compensation flow control
- Assures a single, soft-and-steady stream of water for flowing water pressure ranging from 30 to 90 psi
- Flow control is easily accessible for cleaning
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Green
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1.2 gpm
- Height:
- 2-1/4
- Length:
- 1-1/2
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 611970367590
- Width:
- 1-1/2