This product requires certification to purchase.

ADA Wall Mount Double Bubbler Drinking Fountain in White

Haws®

ADA Wall Mount Double Bubbler Drinking Fountain in White

  • Fast #
  • Part #H1431
  • Item #3811521
  • Manufacturer Part #1431
3.8 out of 5 Customer Rating
Brand image
Haws®

ADA Wall Mount Double Bubbler Drinking Fountain in White

  • Fast #
  • Part #H1431
  • Item #3811521
  • Manufacturer Part #1431
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 100% lead-free waterways
  • Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • Dual bubbler heads locked to main bowl prevent against vandals and provide efficient water flow for twice the users as single bubbler fountains
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
Built-In Water Filter:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Flow Rate:
48 gph
Height:
7 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Cast Iron
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
611970320151