This product requires certification to purchase.

1/2 x 1-1/4 in. Plastic Pedestal Mounted Bowl Eye/Face Wash

Haws®

Axion® 1/2 x 1-1/4 in. Plastic Pedestal Mounted Bowl Eye/Face Wash

  • Fast #
  • Part #H72617271
  • Item #3811485
  • Manufacturer Part #7261-7271
3.7 out of 5 Customer Rating
Brand image
Haws®

Axion® 1/2 x 1-1/4 in. Plastic Pedestal Mounted Bowl Eye/Face Wash

  • Fast #
  • Part #H72617271
  • Item #3811485
  • Manufacturer Part #7261-7271
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round 11" (27.9 cm) green ABS plastic receptor and 1-1/4" NPT galvanized stanchion
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
  • Supply: 1/2" NPT. Waste: 1- 1/4" NPT
  • ANSI Z358.1 tempering compliance options
  • The 11" (27.9 cm) round green ABS plastic receptor is resistant to damage from alkalis
  • Valve is designed to make the flushing of fluid occur with the push of a stainless steel flag, and is equipped with a stainless steel ball and stem to provide added protection against corrosion and breakage
  • Eye/face wash and valve assembly are pre-built and fully water/pressure tested to ensure no leaks and proper function which ultimately reduces installation time
  • Chrome-plated brass in-line 50 x 50 mesh water strainer prevents debris from reaching the eyewash so the unit stays functioning at its best. Strainer is easily serviceable
  • Axion® MSR eye/face wash head uses an inverted directional laminar flow to sweep contaminants away from the vulnerable nasal cavity
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
Axion®
Color Finish Category:
Greens
Color Finish Name:
Green, Yellow
Depth:
12 in
Height:
38 in
Product Type:
Eye/Face Wash
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/2 in
UPC:
611970345772
Width:
15 in