Eye and Face Wash Upgrade System in Stainless Steel
Axion Advantage™ Eye and Face Wash Upgrade System in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces outdated, under-performing or non-conforming eyewash heads
- Eyewash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Showerhead is made of plastic
Specifications
- ADA Compliant:
- No
- Collection:
- Axion Advantage™
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 611970313047