This product requires certification to purchase.

Corrosion Resistant Shower/ Eye/Face Wash Station in Green

Haws®

Axion® Corrosion Resistant Shower/ Eye/Face Wash Station in Green

  • Fast #
  • Part #H8320CRP
  • Item #3811561
  • Manufacturer Part #8320CRP
4.2 out of 5 Customer Rating
Brand image
Haws®

Axion® Corrosion Resistant Shower/ Eye/Face Wash Station in Green

  • Fast #
  • Part #H8320CRP
  • Item #3811561
  • Manufacturer Part #8320CRP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eyewash streams provide Zero Vertical Velocity, stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Features a stainless steel push flag for eyewash activation, stainless steel pull rod for shower activation, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
  • Pipe and fitting: 1-1/4" Schedule 40 hot-dipped galvanized steel with green corrosion resistant epoxy coating. Supply and Waste: 1-1/4" IPS
  • ANSI Z358.1 tempering compliance options
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Hot Dipped Galvanized
Collection:
Axion®
Color Finish Category:
Greens
Color Finish Name:
Green, Yellow
Depth:
35 in
Diameter:
9 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
89-1/4 in
Installation Type:
Floor Mount
Material:
Brass, Cast Iron, Plastic, Stainless Steel, Steel
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Spout Height:
96 in
UPC:
611970351377
Valve Type:
Ball Valve
Weight:
46 lb
Width:
15 in