Eye/Face Wash Head Kit for 8317CTFP Series Showers
Axion® Eye/Face Wash Head Kit for 8317CTFP Series Showers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model SP65CTFP AXION® MSR eye/face wash head shall include inverted directional flow with laminar flow and an integral 3.7 gpm (14 L) flow control, along with a yellow plastic pop-off dust cover
- This eye/face wash head is specifically designed for the 8317CTFP series
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 8317CTFP Series
- Collection:
- Axion®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Flow Rate:
- 3.7 gpm
- Material:
- Plastic
- Product Type:
- Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 611970378473
- Weight:
- 2