Horizontal/Vertical Drench Shower with Plastic Head in Green
Axion® Horizontal/Vertical Drench Shower with Plastic Head in Green
Frequently Purchased Together
Product Details
Product Details
- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Reduced installation time due to pre-built valve assembly and unit's ability to mount horizontally or vertically from any wall or ceiling
- Solid construction from schedule 40 hot-dipped galvanized steel make for a durable long lasting product
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Hot Dipped Galvanized
- Collection:
- Axion®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 22 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Horizontal, Vertical
- Material:
- Brass, Cast Iron, Plastic, Stainless Steel, Steel
- Material Type:
- ABS
- Schedule Class:
- 40
- Spout Height:
- 84-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 8 lb
- Width:
- 11 in