1/2 x 1/2 in. Corrosion Resistant Wall Mount Eye Wash and Face Wash
Axion® MSR 1/2 x 1/2 in. Corrosion Resistant Wall Mount Eye Wash and Face Wash
Frequently Purchased Together
Product Details
- Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
- A great addition to multiple unsafe environments where the eyes and face may be exposed to corrosive materials
- ANSI Z358.1 tempering compliance options
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
- Type 304 Stainless Steel construction make for one corrosive resistant piece of equipment
- Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Eye/Face Wash
- Size:
- 1/2 in
- UL Listed:
- No
- Width:
- 15 in