This product requires certification to purchase.

1-1/4 x 1-1/4 in. Floor Mount Emergency Drench Shower

Haws®

Axion® MSR 1-1/4 x 1-1/4 in. Floor Mount Emergency Drench Shower

  • Fast #
  • Part #H8100
  • Item #660862
  • Manufacturer Part #8100
4.7 out of 5 Customer Rating
Brand image
Haws®

Axion® MSR 1-1/4 x 1-1/4 in. Floor Mount Emergency Drench Shower

  • Fast #
  • Part #H8100
  • Item #660862
  • Manufacturer Part #8100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A great addition to multiple unsafe environments where the body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, valve assembly is pre-built
  • Solid construction from Schedule 40 hot-dipped galvanized steel make for one sturdy piece of corrosive resistant equipment
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Hot Dipped Galvanized
Collection:
Axion® MSR
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
31 in
Diameter:
9 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
97 in
Installation Type:
Floor Mount
Material:
Brass, Cast Iron, Plastic, Stainless Steel, Steel
Material Type:
ABS
Schedule Class:
40
Spout Height:
85-3/8 in
UL Listed:
No
UPC:
611970349329
Valve Type:
Ball Valve
Weight:
34 lb
Width:
11 in