1 x 1 in. Corrosion Resistant Emergency Drench Shower
Axion® MSR 1 x 1 in. Corrosion Resistant Emergency Drench Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reduced installation time due to pre-built valve assembly and units design to mount horizontally or vertically from any wall or ceiling
- Corrosion resistant Schedule 80 PVC pipe and stainless steel valve makes for a durable long lasting product
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 21
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 27
- Installation Type:
- Horizontal, Vertical
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, ABS
- Schedule Class:
- 80
- Spout Height:
- 86-1/2
- UL Listed:
- No
- UPC:
- 611970350592
- Valve Type:
- Ball Valve
- Weight:
- 6
- Width:
- 11