1 x 1 in. Emergency Drench Shower
Axion® MSR 1 x 1 in. Emergency Drench Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed piping and a high polished showerhead provides an aesthetically pleasing piece of equipment
- A great addition to multiple potentially unsafe environments where the body may be exposed to corrosive materials
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reduced installation time with a pre-built valve assembly
- Wheel chair accessible when installed to ADA guidelines
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Ceiling Mount
- Material:
- Brass, Stainless Steel
- Spout Height:
- 96 in
- UL Listed:
- No
- UPC:
- 611970351131
- Valve Type:
- Ball Valve
- Weight:
- 6 lb