1 x 1 in. Freeze Protected Drench Shower
Axion® MSR 1 x 1 in. Freeze Protected Drench Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A great addition to multiple unsafe environments where the eyes may be exposed to corrosive materials
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reducing installation time, valve assembly is pre-built
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 96
- UL Listed:
- No
- UPC:
- 611970349435
- Valve Type:
- Ball Valve
- Weight:
- 10