10-5/8 in. 20 gpm Showerhead in Polished Stainless Steel
Axion® MSR 10-5/8 in. 20 gpm Showerhead in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AXION® MSR ABS plastic drench showerhead uses a hydrodynamic design to give equal distribution of water throughout the entire footprint of flow.
- The violent showerhead flows of the past have beenreplaced by breaking the streams of water into smallerindividual droplets to provide a more comfortable showerenvironment.
Specifications
- ADA Compliant:
- No
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 10-5/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611970380179