8 in. Barrier Free Emergency Drench Shower
Axion® MSR 8 in. Barrier Free Emergency Drench Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Reduced installation time due to pre-built valve assembly and units design to mount horizontally from any wall
- Solid construction from Schedule 40 hot-dipped galvanized steel make for a durable long lasting product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Coating:
- Hot Dipped Galvanized
- Collection:
- Axion® MSR
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 29 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 8 in
- Installation Type:
- Horizontal
- Material:
- Brass, Cast Iron, Plastic, Stainless Steel, Steel
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Spout Height:
- 96 in
- UL Listed:
- No
- UPC:
- 611970349572
- Valve Type:
- Ball Valve
- Weight:
- 8 lb
- Width:
- 11 in