Corrosion Resistant Emergency Drench Shower in Stainless Steel
Axion® MSR Corrosion Resistant Emergency Drench Shower in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reduced installation time due to pre-built valve assembly and unit's ability to be mounted horizontally or vertically from any wall or ceiling
- Solid construction from schedule 40 type 304 stainless steel makes for a durable long lasting product
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Galvanized
- Collection:
- Axion® MSR
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 86-7/8 in
- Installation Type:
- Horizontal Mount
- Material:
- Stainless Steel
- Material Type:
- 304, 316
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Operator:
- Pull Handle
- Valve Type:
- Ball Valve
- Weight:
- 9 lb
- Width:
- 11-1/2 in