This product requires certification to purchase.

Flush Ceiling Drench Shower with Pull?Down Lever Ball Valve

Haws®

Axion® MSR Flush Ceiling Drench Shower with Pull?Down Lever Ball Valve

  • Fast #
  • Part #H8164
  • Item #3811544
  • Manufacturer Part #8164
5 out of 5 Customer Rating
Brand image
Haws®

Axion® MSR Flush Ceiling Drench Shower with Pull?Down Lever Ball Valve

  • Fast #
  • Part #H8164
  • Item #3811544
  • Manufacturer Part #8164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed piping and a high polished showerhead provides an aesthetically pleasing piece of equipment
  • Versatile design allows for shower head to be flush ceiling mount or to hang down from the ceiling
  • A great addition to multiple potentially unsafe environments where the body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reduced installation time with a pre-built valve assembly
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Collection:
Axion® MSR
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Installation Type:
Ceiling Mount
Material:
Brass, Stainless Steel
Spout Height:
96 in
UL Listed:
No
UPC:
611970351148
Valve Type:
Ball Valve
Weight:
16 lb