Recessed Pull Down Eye Wash with Shower in Stainless Steel
Axion® Recessed Pull Down Eye Wash with Shower in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Flexible design of the shower allows for flush in the ceiling mounting, or to hang down from the ceiling
- Easy access exterior mounted in-line strainer
- One piece drain tray catches waste fluid during eyewash use
- With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
- Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Collection:
- Axion®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- Fitting Type:
- Reducing
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 32 in
- Installation Type:
- Ceiling Mount
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 96 in
- UPC:
- 611970353982
- Valve Type:
- Ball Valve
- Weight:
- 51 lb