This product requires certification to purchase.

Shower & Eyewash with Stainless Steel Receptor in Green

Haws®

Axion® Shower & Eyewash with Stainless Steel Receptor in Green

  • Fast #
  • Part #H8300158
  • Item #3811548
  • Manufacturer Part #8300.158
3.7 out of 5 Customer Rating
Brand image
Haws®

Axion® Shower & Eyewash with Stainless Steel Receptor in Green

  • Fast #
  • Part #H8300158
  • Item #3811548
  • Manufacturer Part #8300.158
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hydrodynamic ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • A great addition to unsafe environments where the eyes and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
  • Solid galvanized steel construction make for one sturdy piece of emergency equipment
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
  • Requires Certification
Dimensions & Measurements
Depth
35 in
Diameter
9 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm
Height
91 in
Spout Height
82 in
Weight
49 lb
Width
15 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Axion®
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Straight
Handle Type
Pull
Installation Type
Floor Mount
Material
Brass, Cast Iron, Plastic, Stainless Steel, Steel
Material Type
ABS
Schedule Class
40
Valve Type
Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
UPC
611970351513