Wall Mount Brass and ABS Eye or Face Wash in Green
Axion® Wall Mount Brass and ABS Eye or Face Wash in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quality control eye/face wash and valve assembly is pre-built and fully water/pressure tested to ensure no leaks and proper function which ultimately reduces installation time and gives the end contractor an added peace of mind
- Bowl the 11" (27.9 cm) round green ABS plastic receptor is resistant to damage from alkalis
- Ball valve eye/face wash valve is designed to make the flushing of fluid remains occur with the simple push of a stainless steel flag
- Trap 1-1/2" IPS chrome-plated brass Trap with tailpiece allow for the emergency equipment to meet desired requirements for wall mounting
- In-line strainer chrome-plated brass in-line 50 x 50 mesh water strainer prevents debris from reaching the eyewash so the unit stays functioning at its best
- Eye/face wash head Axion® MSR eye/face wash head uses an inverted directional laminar flow to sweep contaminants away from the vulnerable nasal cavity
- Detection/inspection 8" x 10-3/4" (20.3 x 27.3 cm) universal emergency sign make the unit easily detected in an emergency
Specifications
- ANSI:
- ANSI Z358.1 2014
- Collection:
- Axion®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Yellow
- Depth:
- 14-1/8 in
- Product Type:
- Eye/Face Wash
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/2 in
- UPC:
- 611970345284
- Width:
- 14-1/2 in