This product requires certification to purchase.

Back Panel in Satin Stainless Steel

Haws®

Back Panel in Satin Stainless Steel

  • Fast #
  • Part #HBP3
  • Item #3619261
  • Manufacturer Part #BP3
4.5 out of 5 Customer Rating
Brand image
Haws®

Back Panel in Satin Stainless Steel

  • Fast #
  • Part #HBP3
  • Item #3619261
  • Manufacturer Part #BP3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
1105 and 1109 Drinking Fountains
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
GSA Approved:
No
Height:
9 in
IAPMO Listed:
No
Length:
23 in
Material:
Steel
NSF Certified:
No
Product Type:
Back Panel
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
611970358215
Width:
15 in