Barrier Free Wall Mount Fountain with Access Panel in Polished Stainless Steel
Barrier Free Wall Mount Fountain with Access Panel in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With 18 gauge type 304 high-polished stainless steel bowl assembly mounted on a 14 gauge type 304 high-polished stainless steel wall bracket
- With 100% lead-free waterways
- Front access plate allows for front access of P-trap and stop
- Polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow eliminate water splash
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Beautiful high-polished finish resists stains and corrosion
- Vandal resistant components include the bubbler, bowl, button, drain and bottom plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9
- Application:
- Commercial
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 9 in
- IAPMO Listed:
- No
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Contained Refrigerant:
- No
- UPC:
- 611970313054
- Width:
- 14 in